Shop GENIUS TOOLS
Create Account
3/4in Dr. 35mm 12-Point Hand Socket
- Mfr # 635235
- Zoro # G323581689
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635235
- Zoro #
- G323581689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 35mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635235 Professional Hand Socket This 35mm, 12-point hand socket is built for 3/4in drive applications where strength, fit, and long-term durability matter. Its 57mm (2.24in) overall length provides a compact profile while maintaining solid engagement on fasteners. Forged from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a chrome-polished surface, it is designed to handle heavy use while resisting corrosion. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 35mm 12-point design helps maintain secure engagement on compatible fasteners. 3/4in drive size supports heavy-duty torque demands in professional service work. 57mm (2.24in) length balances access, control, and stable socket handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish provides a tough surface with corrosion resistance. Stamped size markings enable fast identification and cleaner tool organization. SKU 635235 is a professional-grade socket made for long-term reliability under repeated, demanding use. With CR-Mo strength, corrosion resistance, clear stamped sizing, and ANSI compliance, it fits well into any technician-focused 3/4in drive setup where consistency and durability are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.