Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hand Socket
- Mfr # 423813
- Zoro # G423583743
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423813
- Zoro #
- G423583743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423813 Hand Socket This 13mm 6-point hand socket is built for consistent fastening performance with a 1/2in drive. The 38mm (1.5in) overall length balances reach and control, making it a practical choice for organized socket sets and everyday service work. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance while maintaining a clean, professional look in the toolbox. Key Benefits 13mm 6-point profile helps reduce slipping and fastener rounding. 1/2in drive fits common ratchets, extensions, and torque tools. 38mm overall length supports access without sacrificing control or stability. Chromium-vanadium steel alloy provides strength and long-term durability. Chrome polished finish resists corrosion and is easy to wipe clean. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 423813. Designed for professional-grade use, this socket is intended to hold up under heavy, repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.