Shop GENIUS TOOLS
Create Account
3/8in Dr. E-11 Star E-Type Hand Socket
- Mfr # 353511
- Zoro # G223580041
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353511
- Zoro #
- G223580041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-11 Size 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 353511 Hand Socket This 3/8in drive E-Star hand socket is designed for controlled hand use and dependable fit on E-11 fasteners. Its compact 28mm (1.1in) overall length helps it work in tighter spaces while remaining easy to handle and store. Built from chrome vanadium steel alloy for strength and durability, it also offers anti-corrosive properties for long-term service in demanding professional environments. SKU: 353511. Key Benefits E-11 E-Star hand socket profile supports consistent engagement and reliable torque transfer. 3/8in drive size pairs with common ratchets, extensions, and shop tool setups. 28mm (1.1in) overall length improves access in compact, limited-clearance areas. Chrome vanadium steel alloy construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear and surface degradation in harsh conditions. Stamped size markings provide fast, permanent identification for better tool organization. Knurled grip and E-Star pattern support secure handling when used by hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.