Shop GENIUS TOOLS
Create Account
T-25 L-Shaped Star Wrench 60mmL
- Mfr # 580625
- Zoro # G223584322
product price:Â
$
4.10
/ea
Sold in multiples of 2 for
$8.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580625
- Zoro #
- G223584322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-25 Size 60mm Length Precision Drive Durable Steel - 580625 Torx Key Wrench This T-25 L-shaped star wrench is built for controlled torque and dependable fit on star fasteners. Its compact 60mm key length and 72mm overall length help with access and handling, while the stamped size marking supports quick identification during professional workflows. Made from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. The oil-quenched heat treatment creates a tough exterior with a strong inner core for long-term, heavy-use reliability. Key Benefits T-25 L-shaped star wrench profile improves reach and leverage in tight areas. 60mm key length with 72mm overall length balances access and control. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment supports tough exterior and strong inner core. Stamped size marking enables fast, permanent identification for better organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this star key wrench emphasizes repeatable fit, durable construction, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.