Shop GENIUS TOOLS
Create Account
3/32in L-Shaped Hex Wrench 56mmL
- Mfr # 590606
- Zoro # G923584516
product price:Â
$
1.70
/ea
Sold in multiples of 4 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590606
- Zoro #
- G923584516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/32 Inch Drive 58mm Length Durable Steel Precision Hand Tool - 590606 Professional Hex Key Wrench This 3/32in L-shaped hex wrench is designed for accurate fastener engagement in tight clearances. Its compact profile helps maintain control on small hex sockets, while the long arm provides added leverage when needed. Built from Chromium-vanadium steel alloy with a black oxide finish, it balances strength, durability, and corrosion resistance. The tool is heat treated through oil quenching to deliver a tough exterior and strong inner core for long-term professional service. Key Benefits 3/32in L-shaped hex key wrench for precise fit on small hex fasteners. Overall length 56mm (2.2 inches) supports work in tight spaces. Chromium-vanadium steel alloy provides high strength and long wear life. Black oxide finish helps protect against corrosion during regular shop use. Short arm improves access in tighter clearances; long arm increases leverage. Oil-quenched, heat-treated construction for durable exterior and strong core. SKU 590606 is a professional-grade hex wrench built for technicians who need consistent fit, dependable strength, and corrosion protection in a compact tool. Designed for heavy use over time, it supports controlled turning in close quarters while maintaining durability under daily service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.