16mm L-Shaped Hex Wrench 150mmL
- Mfr # 571516
- Zoro # G123581292
product price:Â
$
12.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571516
- Zoro #
- G123581292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 16mm Metric Drive 150mm Length Durable Steel - 571516 L-shaped hex key wrench This 16mm L-shaped hex wrench is built for consistent fit and dependable torque in metric hex fasteners. With a 150mm length and a 153mm overall measurement (6.02 inches), it balances reach and control for daily shop use. Constructed from chromium-vanadium steel alloy, it's engineered for strength, durability, and anti-corrosive performance. The wrench is heat treated through oil quenching to produce a tough exterior with a strong inner core, supporting long-term professional service. Key Benefits 16mm L-shaped hex key provides leverage and stable engagement on fasteners. 153mm overall length (6.02 inches) supports control in tight or open areas. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment adds a tough exterior and reinforced core strength. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for professional reliability and consistent performance. SKU 571516 is designed for professional technicians who expect tools to hold up under repeated use. The simple L-key form supports both reach and leverage, while the material and heat-treatment choices help resist wear and corrosion over time in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.