Shop GENIUS TOOLS
Create Account
17mm L-Shaped Hex Wrench 160mmL
- Mfr # 571617
- Zoro # G923580242
product price:Â
$
12.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571617
- Zoro #
- G923580242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 17mm Drive, 160mm Length, Durable Steel Construction - 571617 Professional Hex Key Wrench This 17mm L-shaped hex wrench is built for technicians who need dependable fit and consistent torque transfer on hex fasteners. The 160mm overall length balances reach and control for work in tight spaces while still providing usable leverage. Made from chromium-vanadium steel alloy, it's engineered for strength and durability with anti-corrosive properties. Clear size identification is supported by permanently stamped markings, helping keep tool storage organized and reducing time spent searching for the correct hex key. Key Benefits 17mm L-shaped hex design supports strong leverage and controlled turning. 160mm overall length helps reach fasteners while maintaining stable handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings improve organization and quick identification in storage. Meets or exceeds ANSI standards for consistent quality expectations. Designed for professional-grade service work, this wrench is made to withstand heavy use while keeping its form and performance. The combination of durable steel construction, heat treatment, and clearly stamped sizing supports reliable day-to-day results in demanding toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.