Shop GENIUS TOOLS
Create Account
T-8 Tamperproof Star Screwdriver 145mmL
- Mfr # 592+7608
- Zoro # G823581998
product price:Â
$
6.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592+7608
- Zoro #
- G823581998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-8 Size 145mm Length Precision Drive Ergonomic Handle - 592+7608 Tamperproof Star Screwdriver This T-8 tamperproof star screwdriver is built for precision fastener work where a secure, controlled drive is required. With a 145mm overall length, it balances access and handling for detailed service tasks while maintaining a compact profile. Constructed from Chromium-vanadium Steel Alloy, the shaft is engineered for strength and durability with anti-corrosive properties. The treated, heavy duty shaft design supports consistent performance, and the hard impact plastic handle is shaped for ergonomic grip and long-term jobsite use. Key Benefits T-8 tamperproof star tip supports secure engagement with tamper-resistant fasteners. 145mm overall length provides controlled reach for precision service and repairs. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft increases durability for heavy duty applications and long-term reliability. Ergonomic hard impact plastic handle improves grip and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 592+7608 is designed for professional technicians who need a durable precision driver that holds up under repeated use. The combination of a corrosion-resistant alloy shaft, treated construction, and an ergonomic handle supports consistent torque transfer and dependable handling across demanding maintenance and repair workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.