Shop GENIUS TOOLS
Create Account
T-45 Tamperproof Star Screwdriver 250mmL
- Mfr # 595+7945
- Zoro # G523584039
product price:Â
$
20.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+7945
- Zoro #
- G523584039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-45 Size 250mm Length Precision Drive Ergonomic Handle - 595+7945 Tamperproof Star Screwdriver This T-45 tamperproof star screwdriver is built for controlled, repeatable fastening where a tamperproof star profile is required. With a 250mm overall length, it provides reach while maintaining precision for detailed work and demanding service tasks. Constructed from Chromium-vanadium steel alloy and paired with a hard impact plastic handle, it balances durability, corrosion resistance, and day-to-day comfort. The treated shaft is designed for added strength in heavy-duty applications while keeping the tool easy to handle. Key Benefits T-45 tamperproof star tip supports secure fastening on tamper-resistant screws. 250mm overall length helps reach fasteners in deeper or obstructed locations. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 595+7945 is designed for professional technicians who need a dependable tamperproof star screwdriver that holds up to frequent use. The material choice, treated shaft, and ergonomic handle focus on durability and control, helping maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.