Shop GENIUS TOOLS
Create Account
T-7 Micro-Tech star Screwdriver 122mmL
- Mfr # 521207
- Zoro # G623578914
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521207
- Zoro #
- G623578914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-7 Micro-Tech Precision 122mm Length Ergonomic Handle - 521207 Professional Precision Screwdriver This T-7 Micro-Tech star screwdriver is built for controlled, accurate fastening where small Torx-style screws demand a reliable tip fit. With a 122mm (4.8 in.) overall length, it provides a compact reach that stays easy to guide in tight or detailed work. Made from high speed steel for strength and durability, the tool is designed to resist corrosion while maintaining dependable performance. Precision-machined tip geometry helps reduce cam-out and protects fasteners by improving engagement during use. Key Benefits T-7 Micro-Tech star tip supports precise work on small fasteners. 122mm overall length balances access, control, and compact storage. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves fit, reducing slippage and fastener damage. Ergonomic handle promotes a firm grip to minimize hand fatigue. Meets or exceeds ANSI standards for consistent, professional tool performance. SKU: 521207. Designed for professional technicians and serious users, this screwdriver focuses on repeatable accuracy, a secure grip, and long-term durability. The combination of high speed steel, precision tip machining, and ergonomic handling helps maintain dependable engagement on fasteners over extended, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.