Shop GENIUS TOOLS
Create Account
T-9 Micro-Tech star Screwdriver 150mmL
- Mfr # 521509
- Zoro # G623584281
product price:Â
$
5.51
/ea
Sold in multiples of 2 for
$11.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521509
- Zoro #
- G623584281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-9 Micro-Tech Precision 150mm Length Ergonomic Handle - 521509 Precision Hand Tool This T-9 Micro-Tech star screwdriver is built for accurate work on small fasteners where fit and control matter. The 155mm (6.1in) overall length provides a practical balance of reach and handling for detailed tasks, while the ergonomic handle helps maintain a steady grip during repetitive use. Made from High Speed Steel, the tool is designed for strength, durability, and anti-corrosive performance. Precision-machined tips are intended to seat cleanly on compatible fasteners, supporting consistent engagement and reducing the chance of slippage during use. Key Benefits T-9 Micro-Tech star tip supports precise work on small fasteners. 155mm overall length balances reach and control in tight areas. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive material properties help maintain performance over time. Precision-machined tip improves fit for accurate, repeatable fastening results. Ergonomic handle design helps reduce hand fatigue and improve grip security. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while supporting controlled, accurate operation on compatible T-9 star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.