Shop GENIUS TOOLS
Create Account
1.2 x 8.0mm Slotted Screwdriver 285mmL (5608260)
- Mfr # 594+1980
- Zoro # G723580886
original price:Â $14.06 , new price: $12.65 , 10 percent off
new price:Â
$
12.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+1980
- Zoro #
- G723580886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 8.0mm Blade 285mm Length Precision Drive Ergonomic Handle - 594+1980 Professional Hand Tool This professional slotted screwdriver is sized for 1.2 x 8.0mm fasteners and built for controlled, accurate driving. With an overall length of 285mm, it balances reach and handling for bench work and general service tasks where consistent tip engagement matters. Constructed from high-speed steel with anti-corrosive properties, it's designed for durability in demanding toolboxes. A plastic ergonomic handle supports a secure grip and steady torque transfer, helping maintain a firm connection to the fastener during use. Key Benefits 1.2 x 8.0mm slotted tip supports accurate fit on matching fasteners. 285mm overall length improves reach while maintaining control and balance. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce slippage for cleaner, more accurate driving. Ergonomic plastic handle provides comfortable grip and firm fastener connection. Meets or exceeds ANSI standards for consistent quality and reliable performance. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use. The precision-machined slotted blade and ergonomic handle work together to support repeatable results, while the high-speed steel shaft and ANSI-aligned quality help maintain dependable performance in daily service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.