Shop GENIUS TOOLS
Create Account
2.5x14.0 Tang-Thru Slotted Screwdriver 365mmL
- Mfr # 509+1994
- Zoro # G323580149
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1994
- Zoro #
- G323580149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.5mm x 14.0mm Tang-Thru Design 365mm Length Heavy-Duty Professional Grade - 509+1994 Slotted Screwdriver This slotted tang-thru screwdriver is built for technicians who need consistent fit, controlled torque, and durability in daily service work. The 2.5mm x 14.0mm slotted tip is precision machined for accurate engagement on compatible fasteners. Key Benefits 2.5mm x 14.0mm slotted tang-thru tip for reliable fastener engagement. Precision machined tip supports accurate placement and reduces fastener damage. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Ergonomic handle shape promotes a firm connection and steady tool control. Meets or exceeds ANSI standards for quality and performance consistency. Professional-grade build intended for heavy use by working technicians. Specifications listed include a 365mm length and an overall length of 305 mm; verify required size and reach for your application before use. Built to hold up over time, this screwdriver focuses on tip accuracy, corrosion resistance, and dependable handling in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.