T-Handle Ratcheting Screwdriver
- Mfr # 520+2982
- Zoro # G923582468
original price:Â $26.78 , new price: $24.10 , 10 percent off
new price:Â
$
24.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520+2982
- Zoro #
- G923582468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ratcheting Screwdriver Set - Multi-Bit, Ergonomic Grip, High Torque Drive, Durable Construction - 520+2982 Professional Ratcheting Screwdriver This T-handle ratcheting screwdriver is built for controlled, high-torque driving with an ergonomic hard impact plastic handle that supports a secure, steady grip. Its compact 72mm overall length helps when access is limited, while the ratcheting mechanism reduces repositioning during repetitive fastener work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties and a treated shaft for added strength, it is designed for heavy-duty durability. Key Benefits T-handle ratcheting design supports high torque and efficient fastener driving control. Compact 72mm overall length helps reach tight spaces and confined assemblies. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves comfort, grip security, and control. Meets or exceeds ANSI standards for consistent tool quality and reliability. SKU 520+2982 is professional grade and designed for technicians who rely on consistent feel, durability, and controlled torque day after day. The combination of a compact form factor, heavy duty treated shaft, and corrosion-resistant Cr-V construction helps maintain performance over extended use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.