Shop GENIUS TOOLS
Create Account
Standard Handle Ratcheting Screwdrivers
- Mfr # 524+2983
- Zoro # G323584291
original price:Â $29.34 , new price: $26.41 , 9 percent off
new price:Â
$
26.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524+2983
- Zoro #
- G323584291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Standard Handle Multi-Bit Durable Drive Ergonomic Design - 524+2983 Ratcheting Screwdriver This standard-handle ratcheting screwdriver is built for controlled fastening where speed, grip, and durability matter. With a compact 162mm overall length, it fits comfortably in hand while staying easy to position in tighter work areas. Constructed from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for consistent performance over time. A treated shaft and heavy-duty design help it hold up to demanding applications, while the hard impact plastic handle supports secure, ergonomic handling. Key Benefits Standard handle ratcheting design supports efficient screw driving with reduced wrist movement. 162mm overall length balances reach and control in compact working spaces. Chromium-vanadium steel alloy delivers strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long-term use. Ergonomic hard impact plastic handle improves grip and resists jobsite abuse. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed for professional technicians, this ratcheting screwdriver focuses on reliability: durable alloy construction, reinforced shaft treatment, and an ergonomic handle that stays secure during extended work. It meets ANSI standards and is built to perform over a lifetime of heavy use in professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.