Stubby Handle Ratcheting Screwdriver
- Mfr # 522+2983
- Zoro # G723584358
product price:Â
$
28.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522+2983
- Zoro #
- G723584358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stubby Ratcheting Screwdriver Compact Handle Multi-Bit Drive Ergonomic Non-Slip Grip - 522+2983 Ratcheting Screwdriver This stubby handle ratcheting screwdriver is built for controlled fastening in tight-access areas. With an overall length of 87mm, it fits where standard drivers are difficult to maneuver while still providing dependable torque and handling. Manufactured from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties. A treated shaft supports heavy duty durability for demanding work, and the ergonomic hard impact plastic handle is designed to stay secure in the hand for steady, repeatable turns. Key Benefits Stubby 87mm overall length helps access tight spaces and confined clearances. Chromium-vanadium steel alloy construction supports strength, durability, and anti-corrosion performance. Treated shaft design increases strength for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves comfort during frequent ratcheting use. Non-slip grip helps maintain control and reduces hand fatigue over extended tasks. Meets or exceeds ANSI standards for consistent performance and quality expectations. SKU: 522+2983. Designed and made for professional technicians, this compact ratcheting screwdriver focuses on durability, controlled handling, and consistent performance under heavy use. Its combination of a compact profile, treated shaft, and corrosion-resistant alloy supports reliable results in demanding shop and field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.