Shop GENIUS TOOLS
Create Account
Standard Handle Ratcheting Screwdriver
- Mfr # 524+2990
- Zoro # G023581750
original price:Â $40.82 , new price: $36.74 , 10 percent off
new price:Â
$
36.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524+2990
- Zoro #
- G023581750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Standard Handle Multi-Bit Drive Ergonomic Design - 524+2990 Professional Ratcheting Screwdriver This standard-handle ratcheting screwdriver is built for professional hand-tool work where repeatable fastening, control, and durability matter. With a 340mm overall length, it offers added reach while keeping handling predictable in everyday service and assembly tasks. The treated shaft and Chromium-vanadium steel alloy construction focus on long-term strength and anti-corrosive performance. An ergonomic hard impact plastic handle supports a secure grip for sustained use, and the tool meets or exceeds ANSI standards for dependable shop results. Key Benefits Standard handle ratcheting screwdriver supports faster screwdriving with less wrist repositioning. 340mm overall length balances reach and control for varied fastening access. Chromium-vanadium steel alloy resists corrosion while delivering high strength. Treated shaft design improves durability for tough applications and repeated daily use. Ergonomic hard impact plastic handle promotes secure grip and reduced fatigue. Meets or exceeds ANSI standards for consistent professional workshop performance. SKU: 524+2990. Designed for professional technicians, this ratcheting screwdriver emphasizes dependable materials, ANSI-aligned performance, and a handle shape intended for comfort under continuous use. It's a practical choice when you need a durable screwdriver that stays consistent across long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.