T-Handle Ratcheting Screwdriver
- Mfr # 520+2985
- Zoro # G323584031
product price:Â
$
29.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520+2985
- Zoro #
- G323584031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ratcheting Screwdriver Set - Multi-Bit, Ergonomic Grip, Precision Drive, Durable Construction - 520+2985 Professional T-Handle Ratcheting Screwdriver Designed for controlled, efficient screwdriving, this T-handle ratcheting screwdriver supports precision work where grip, leverage, and repeatable motion matter. The compact 100mm overall length helps access tighter areas while maintaining a stable hand position. Built from Chromium-vanadium Steel Alloy with anti-corrosive properties, the treated shaft is engineered for strength under heavy use. The hard impact plastic handle is shaped for an ergonomic hold, helping reduce hand fatigue during extended fastening and adjustment tasks. Key Benefits T-handle ratcheting design improves control and efficiency during repeated screwdriving. 100mm overall length supports access in compact spaces and tight clearances. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. Treated shaft enhances durability for tough applications and long service life. Ergonomic hard impact plastic handle provides a secure, comfortable grip. Meets or exceeds ANSI standards for reliable, consistent tool performance. Engineered for professional technicians and demanding shop environments, this ratcheting screwdriver emphasizes durability, comfort, and dependable performance. Its construction and standards compliance make it a practical choice for everyday fastening where consistent torque, corrosion resistance, and a long-lasting handle-and-shaft design are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.