Standard Handle Ratcheting Screwdrivers
- Mfr # 524+2988
- Zoro # G923581775
original price:Â $31.88 , new price: $28.69 , 10 percent off
new price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524+2988
- Zoro #
- G923581775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Standard Handle Multi-Bit Precision Drive Ergonomic Design - 524+2988 Ratcheting Screwdriver Built for controlled fastening and repeatable results, this standard-handle ratcheting screwdriver is designed for professional technicians who need reliable performance in daily service work. The 225mm overall length balances reach and handling for access without sacrificing stability. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for added strength in heavy-duty applications. A hard impact plastic handle with an ergonomic shape supports a secure grip during extended use while maintaining durability in demanding shop environments. Key Benefits Standard handle ratcheting screwdriver design supports efficient fastening with less regripping. 225mm overall length balances access, control, and handling in tight areas. Chromium-vanadium steel alloy provides strength and anti-corrosive protection over time. Treated shaft increases durability for tough applications and long-term heavy use. Ergonomic hard impact plastic handle improves comfort and maintains a secure grip. Meets or exceeds American National Standards Institute standards for dependable quality. SKU 524+2988 is built for repeatable, professional-grade performance with materials and construction focused on durability, grip, and consistent operation. It fits well in a general service tool kit where a ratcheting driver is needed to handle frequent fastening tasks under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.