Standard Handle Ratcheting Screwdrivers
- Mfr # 524+2982
- Zoro # G823584289
product price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524+2982
- Zoro #
- G823584289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Standard Handle Multi-Bit Drive Ergonomic Design Durable Construction - 524+2982 Ratcheting Screwdriver This standard-handle ratcheting screwdriver is built for controlled fastening in tight, repetitive, or high-torque tasks. The ratcheting mechanism helps maintain bit engagement while reducing wrist movement, and the 162mm overall length balances reach with precision handling. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long service life. A treated shaft adds durability for demanding applications, while the hard impact plastic handle is shaped for a secure, ergonomic grip. Key Benefits Standard handle ratcheting design improves speed while maintaining controlled screw engagement. 162mm overall length balances access, leverage, and fine control in hand. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive protection. Treated shaft increases toughness for heavy-duty applications and long-term reliability. Ergonomic hard impact plastic handle supports a secure, comfortable working grip. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this screwdriver is intended to hold up under repeated daily use and maintain dependable performance over time. With materials, shaft treatment, and handle design focused on durability and control, it fits well in professional hand-tool kits where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.