T-HANDLE RATCHETING SCREWDRIVER
- Mfr # 520+2988
- Zoro # G823579469
original price:Â $27.73 , new price: $24.96 , 9 percent off
new price:Â
$
24.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520+2988
- Zoro #
- G823579469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ratcheting Screwdriver Set, Multi-Bit, Ergonomic Grip, High Torque Drive, Durable Construction - 520+2988 Professional Ratcheting Screwdriver This T-handle ratcheting screwdriver set is built for controlled, repeatable fastening with added leverage in a compact format. With an overall length of 135mm, it fits into tighter work areas while still providing a stable, two-handed grip when higher torque is needed. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for increased strength and long-term durability. The ergonomic hard impact plastic handle is designed to hold up to heavy use while remaining comfortable during extended fastening tasks. Key Benefits T-handle ratcheting design improves leverage and control for consistent fastening. 135mm overall length helps access tight spaces and confined areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle reduces hand fatigue during extended use. Meets or exceeds ANSI standards for quality and reliable performance. Designed and made for professional technicians, this screwdriver set is built to perform over a lifetime of heavy use. The combination of compact length, ratcheting action, and a torque-friendly T-handle makes it well suited for repeated fastening where durability, grip comfort, and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.