Shop GENIUS TOOLS
Create Account
Standard Handle Ratcheting Screwdriver
- Mfr # 524+2985
- Zoro # G723581746
original price:Â $25.51 , new price: $22.96 , 10 percent off
new price:Â
$
22.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524+2985
- Zoro #
- G723581746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Standard Handle Multi-Bit Drive Ergonomic Design Durable Construction - 524+2985 Professional Ratcheting Screwdriver This standard-handle ratcheting screwdriver is built for controlled fastening in professional toolkits. With a 190mm overall length, it balances reach and handling for common shop, service, and bench tasks where consistent grip and reliable strength matter. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, the treated shaft supports heavy-duty durability. The ergonomic hard impact plastic handle is designed to stay comfortable and secure during extended use while maintaining long-term toughness. Key Benefits Standard handle ratcheting design improves efficiency while maintaining steady, controlled turns. 190mm overall length provides practical reach without sacrificing precise handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft supports heavy-duty durability for demanding, repetitive fastening work. Ergonomic hard impact plastic handle offers comfort and a dependable grip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use while staying comfortable in hand. SKU: 524+2985. It fits neatly into a professional hand tools setup focused on durability, consistent performance, and standards-based quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.