Shop GENOVA
See all product information
Create Account
1 in. Insert in. X 1 in. D FTG Nylon Adapter 10 pk
- Mfr # UNA-10
- Zoro # G3873839
product price:
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Fitting Connection Type
Insert x MIP
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNA-10
- Zoro #
- G3873839
- UPC #
- 777808130474
- Country of Origin
- United States
Details
- Fitting Connection Type
- Insert x MIP
- Item
- Nylon Insert Male Adapter
- Material
- Nylon
Description
Nylon Insert Male Adapter (Insert x MIP) Adapts polyethylene tubing to standard female pipe threads. PTFE thread tape is recommended for threaded joints.
- • Great for water well, underground, barns, livestock and watering systems
- • Can be used for potable water applications.
- • Install with hose clamps
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.