Genova

BUSHING ABS 4"" SPIGXHUB


product price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Schedule 40
  • Material (Pipe) ABS
  • Temp. Range 32 to 140°F
  • Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
See all product information

Product Information

  • Brand Genova
  • MFR # ABS001180600
  • Zoro # G3867846
  • UPC #
    611942028030
  • Country of Origin United States
  • Category ABS Pipes

Details

Pipe Schedule 40
Material (Pipe) ABS
Temp. Range 32 to 140°F
Standards ASTM D 3965, ASTM D 2661, ASTM D 3311

Description

Genova 4 in. Hub X 4 in. D Spigot ABS Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.