This item is Discontinued.

Zoro Select PVC Cap, Hub, 6 in Pipe Size 40156

PVC Cap, Hub, 6 in Pipe Size (Discontinued)

  • Mfr # 40156
  • Zoro # G6225152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40156
Zoro #
G6225152
UPC #
385610048308
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Pipe Size
6 in
Fitting Pipe Size
6 in
Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
PVC
Fitting Connection Type
Hub
Fitting Schedule/Class
No Schedule
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Item
Cap
Color
White
Number of Holes
0
Application
Drain, Waste and Vent
Specific Pipe Fitting Shape
Cap
Compliance
ASTM
Pipe Fitting Connection Type
Hub
Standards
ASTM D3034
Max. Temp.
73 Degrees F
Fittings Sub-Category
Caps
Pipe Fitting Schedule/Class
No Schedule
Connection Type
Socket
Fitting Shape
Cap
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Cap, 6 in Nominal Pipe Size, PVC, Socket, Includes Pre-Applied Thread Sealant No, Includes Seal No, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.