
Genova Products 2911202 5 in. 90 deg RW209 Downspout Vinyl Elbow; White (Discontinued)
- Mfr # 2911202
- Zoro # G803984047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2911202
Zoro #
G803984047
UPC #
617430062289
Country of Origin
China
Description
Solid vinyl gutter system. Snap together design can be installed by one person. Needs no glues, cements, or caulking. Will not rust, dent, rot, or corrode. Lightweight and strong. Used where the downspout changes in any direction. 92 deg for offsets and discharge spouts.
Specifications- Color: White
- Material: Vinyl
- Angle: 90 deg
- Size: 5"
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.