Genova Products 350714 1.25 in. Plastic Insert Elbow; Pack of 10

  • Mfr # 232868

  • Zoro # G204000513


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232868
Zoro #
G204000513
UPC #
38561357141
Country of Origin
United States

Description

Features
  • Plastic Insert Elbow.
  • Size - 1.25 in.
  • Pack of 10.
  • Poly x Poly.
  • Dimension - 3 x 3 x 1.5 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.