This item is Discontinued.

Genova JM Eagle Pipe, 6 in, 10 ft L, Solvent Weld, PVC, White 30601

JM Eagle Pipe, 6 in, 10 ft L, Solvent Weld, PVC, White (Discontinued)

  • Mfr # 30601
  • Zoro # G707391330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30601
Zoro #
G707391330
UPC #
38561027716
Country of Origin
United States

Description

JM Eagle's makes PVC ASTM D3034 SDR 35 sewer pipe in 10 and 20 ft lengths, bell end, in 3, 4 and 6 in Dia and PVC ASTM D2729 drain pipe in 10 ft lengths, bell end, in 3, 4 and 6 in Dia They are available perforated and nonperforated Solvent weld joints are designed to provide a rigid or restrained joint connection and the schedulerated products are specifically engineered for use in partial support systems above ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.