Zoro Homepage
This item is Discontinued.
Genova JM Eagle Schedule Series Pipe, 1-1/4 in, 10 ft L, Solvent Weld, SCH 40 Schedule, PVC, White 1586

JM Eagle Schedule Series Pipe, 1-1/4 in, 10 ft L, Solvent Weld, SCH 40 Schedule, PVC, White (Discontinued)

  • Mfr # 1586
  • Zoro # G307388853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586
Zoro #
G307388853
UPC #
38561311198
Country of Origin
United States

Description

JM Eagle solvent weld Schedule Series pipes are suitable for use in both pressure and drain, waste and vent applications JM Eagle's wide line of solvent weld includes PVC schedule 40 and 80 for both pressure and nonpressure applications The pipes are available in 10 or 20 ft lengths, in 12 to 16 in Dia in schedule 40, bell end and 12 to 12 in Dia in schedule 80, plain end JM Eagle's ASTM 1785 product also comes in a specially formulated PVC material to increase resistance to ultraviolet rays Called SolarBlok, it comes in IPS, 20 ft lengths, in brown Solvent weld joints are designed to provide a rigid joint connection and the schedulerated products are specifically engineered for use in partial support systems above ground A 20 ft length of solvent weld schedule 40 PVC water pipe weighs approximately 72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.