LASCO Pipe Elbow, 114 in, Slip, 90 deg Angle, PVC, White, SCH 40 Schedule, 370 psi Pressure

  • Mfr # 406012BC

  • Zoro # G507388400


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406012BC
Zoro #
G507388400
UPC #
622454355224
Country of Origin
United States

Description

LASCO Pipe Elbow, Nominal Size 114 in, Slip Connection, Angle 90 deg, 370 psi, Operating Temperature 73 to 140 deg F, Schedule Rating SCH 40, PVC, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.