LASCO Pipe Elbow, 2 in, Slip, 90 deg Angle, PVC, White, SCH 40 Schedule, 280 psi Pressure

  • Mfr # 406020BC

  • Zoro # G107388411


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406020BC
Zoro #
G107388411
UPC #
622454355248
Country of Origin
United States

Description

LASCO Pipe Elbow, Nominal Size 2 in, Slip Connection, Angle 90 deg, 280 psi, Operating Temperature 73 to 140 deg F, Schedule Rating SCH 40, PVC, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.