Zoro Homepage

NIBCO Pipe Adapter, 34 in, Slip x MIP, CPVC, SCH 40 Schedule

  • Mfr # T00070D

  • Zoro # G807476708


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T00070D
Zoro #
G807476708
UPC #
39923107268
Country of Origin
United States

Description

The NIBCO CPVCCTS male adapter is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications The CPVCCTS male adapter features a female socket x male NPT threaded connection and provides a means for adapting a solvent weld connection to a threaded connection Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC CPVC will not rust, pit, scale or corrode CPVC fittings are easy to install and are joined by solvent cementing or threading NIBCO plastic fittings are backed by a 5year limited warranty Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.