Extra Heavy Duty Dual Stage Regulator , 3000 PSI Inlet 10-200 PSI Delivery Pressure, CGA 580

  • Mfr # 155TIN-200

  • Zoro # G109978788


product price:  $934.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155TIN-200
Zoro #
G109978788
UPC #
-
Country of Origin
China

Description

GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. 7/8in-14RHM, Gas: Inert. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.