Shop GENTEQ
See all product information
Create Account
6703 Direct Drive Motor 5-5/8 in Dia 1/3 HP 600-1200 RPM
- Mfr # G6703
- Zoro # G723932647
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
5.6 in
Blade Material
Rolled Steel
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6703
- Zoro #
- G723932647
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Rotation
- Reversible
- Frame
- 48
- Motor Enclosure Design
- OAO
Description
Genteq PEM-G6703 direct drive blower motor, 1/3 HP with nominal 1075 RPM, open air over (OAO) 48Z frame and 5.6-inch diameter housing. Designed for 208-230/277V single-phase systems, this compact HVACR motor suits direct-drive blower applications where a reliable 1/3 HP, 1075 RPM motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.