Shop GENTEQ
See all product information
Create Account
3/4 HP 1075 RPM 3-Speed 48YZ Direct Drive Motor 230V - Fasco 3990 compatible
- Mfr # G3990
- Zoro # G123931400
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
OAO
HP
0.75
Frame
48
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3990
- Zoro #
- G123931400
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 0.75
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Operating Amps
- 4.5 A
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3990 direct drive blower motor (model GENTEQ 3/4*1075/3*48YZ*CX*230V) delivers 3/4 HP at 1,075 RPM for HVACR applications, 48Z frame with 5.6-inch diameter shaft, single-phase 208-230V power. Designed for direct-drive blower duty, this motor suits replacements and equipment requiring compact, reliable performance in residential and light commercial systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.