Fasco 3383 Direct Drive Motor
- Mfr # G3383
- Zoro # G723931138
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Motor Bearings
Sleeve
Voltage
115V
Nameplate RPM
1,075 RPM
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3383
- Zoro #
- G723931138
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 2
- HP
- 0.25
- Hz
- 60 Hz
- Rotation
- Reversible
- Operating Amps
- 4.2 A
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Fasco 3383 direct drive blower motor by Genteq, 1/4 HP, 1,075 RPM, 115V single-phase with OAO rotation and 48Z frame. 5.6 inch diameter housing; supplier stock no PEM-G3383 for easy ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.