Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 1/3 HP
Mfr # 6203E
Zoro # G5757997
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/3
- RPM Range 1,001-1,100
- Voltage 208-230V AC
- Phase Single
Product Information
- Brand Genteq
- MFR # 6203E
- Zoro # G5757997
- UPC # 815585020479
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 5 1/4 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 3/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 15/16 in |
Lead Length | 42 in |
Details
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 2.08 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-41-G)
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- GATES PowerGrip HTD Belts, 267-3M-09 (267-3M-09)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6205E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (6633)
- Genteq HVAC Motors