Shop GENTEQ
See all product information
Create Account
Fasco 3986 Direct Drive Motor 1/3 HP 1075 RPM 3/48 YZ 208-230V OAO
- Mfr # G3986
- Zoro # G323932252
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Operating Amps
2.5 A
Motor Bearings
Ball
Body Dia.
5.6 in
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3986
- Zoro #
- G323932252
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 2.5 A
- Motor Bearings
- Ball
- Frame
- 48
- Motor Enclosure Design
- OAO
- HP
- 0.33
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3986 1/3 HP direct drive blower motor with 1075 RPM, OAO enclosure, 48Z frame and 5.6-inch diameter rotor, 208-230 V single-phase. Compact HVACR replacement motor for direct-drive blower applications, offering standard 48Z frame sizing and single-phase power for retrofit and repair projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.