Shop GENTEQ
See all product information
Create Account
6707 Direct Drive Motor 5.58 in Dia
- Mfr # G6707
- Zoro # G523931369
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Frame
48
Rotation
Reversible
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6707
- Zoro #
- G523931369
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Frame
- 48
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 5SME39NXL229 direct drive blower motor (Supplier Stock No. PEM-G6707) rated 3/4 HP, 1 phase, 1075 RPM with OAO shaft, 48Z frame and a 5.6 in diameter. Designed for 208-230/277V service, this motor suits HVACR direct drive blower applications where a 3/4 HP, 1075 RPM replacement is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.