Shop GENTEQ
See all product information
Create Account
Fasco 3D002 Direct Drive Motor - 1/4 HP 1075 RPM 5.6 in CX 230 V
- Mfr # G3D002
- Zoro # G423931513
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Blade Material
Rolled Steel
No. of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3D002
- Zoro #
- G423931513
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- No. of Speeds
- 4
- Frame
- 48
- Motor Enclosure Design
- OAO
- Operating Amps
- 1.1 A
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3D002 (Fasco 3D002) direct drive blower motor for HVACR applications, 1/4 HP, 1075 RPM, single-phase 277/230V with OAO mounting, 48Z frame and 5.6-inch diameter. Supplier stock no. PEM-G3D002. Designed for use in direct drive blower systems requiring a compact 48Z frame motor with 5.6 in shaft diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.