Shop GENTEQ

HVAC Motor, 48

  • Mfr # 6207X
  • Zoro # G011918605

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6207X
Zoro #
G011918605
UPC #
818508028149
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
6 7/16 in
Manufacturers Warranty Length
10 yr
Lead Length
42 in
Overall Length
11 3/8 in
Shaft Dia.
1/2 in
Shaft Length
4 7/8 in
Body Diameter
5.6 in
Frame Size
48
Shaft Diameter
1/2 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Details

Item
HVAC Motor
Motor Design
ECM
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC, 208V AC to 230V AC
Frame
48
Motor Mounting Type
Round
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Design
Flat
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Motor Mounting Position
Horizontal
Voltage Compatibility
115V AC, 208V AC, 230V AC
Ins. Class
B
Motor Service Factor
1
No. of Speeds
1
Motor Frame Material
Steel
Number of Shafts
1
Full Load Amps
8.4/6.0 A
Motor Application
Fan and Blower Motor
Motor Sub Application
Direct Drive Fan and Blower
Motor Shaft Rotation
CW/CCW
Weight
16.5 lb
Motor Thermal Protection
No Protection
Motor Bearings
Ball
Usable @ 208V
Yes
Usable @ 200V
Yes
Insulation Class
B
Motor Enclosure Type
Open Air Over
Bearing Type
Ball
Includes User Interface
User Interface Not Included
Product Type
Fan and Blower Motor
Frame Material
Steel
Rated Horsepower
3/4 hp
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Compatible with External Controller
External Control Compatible
Wattage
560 W
Full Load Current @ 60 Hz
8.4/6.0 A
ECM Motor Type
Constant Torque
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Manufacturers Warranty
10 yr
Application
Fan/Blower
Series
Evergreen(R) EM
Control Connector Configuration
9-Pin
Number of Speeds
1
Sub Application
General Purpose
Shaft Design
Flat
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Mounting Position
Horizontal

Description

HVAC Motor, 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.