Shop GENTEQ
See all product information
Create Account
Fasco 6405 Direct Drive Motor 5.6 in Dia.
- Mfr # G6405
- Zoro # G323932061
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V
Motor Bearings
Ball
Rotation
Reversible
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6405
- Zoro #
- G323932061
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 460V
- Motor Bearings
- Ball
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 2.1 A
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 48
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 5SME39HXL5032 direct drive blower motor (PEM-G6405) with 1/2 HP, 1,075 RPM, OAO shaft, 48Z frame and 5.6-inch diameter, designed for HVACR applications. Rated 460V, single-phase for use where a compact, high-torque replacement motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.