Zoro Homepage

Motor, 1/12 hp

  • Mfr # 03-005W

  • Zoro # G6596873


product price: $597.99
/ea
Free Shipping & Returns

Key Features

HP
1/12 hp
Voltage
115V AC
Phase
Three
Compatible Manufacturer Model Number
N2, PH10, QP10, STD2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-005W
Zoro #
G6596873
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/12 hp
Voltage
115V AC
Phase
Three
Compatible Manufacturer Model Number
N2, PH10, QP10, STD2

Description

OEM Replacement Motor, Three Phase, 1/12 hp HP, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.