Zoro Homepage

Motor Mounting Bracket, 48

  • Mfr # 5K002

  • Zoro # G0196177


product price: $42.49
/ea

Key Features

For NEMA Frame
NEMA 48
Construction
Steel
Application
Use on Motors When Replacing Genteq(R) X13(R) or Endura(R) Pro Motors with 4-Welded Legs
For Use With
Evergreen EM Motors
Includes
(4) Rubber Grommets with Steel Inserts, 1-1/2 in Hex Head Bolt, Self-Locking 1/4-20 Nut, Torsion Flex Motor Mount Belly Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K002
Zoro #
G0196177
UPC #
-
Country of Origin
United States

Dimensions

For Motor Diameter
5 5/8 in

Details

Item
Motor Mounting Bracket
For NEMA Frame
NEMA 48
Construction
Steel
Application
Use on Motors When Replacing Genteq(R) X13(R) or Endura(R) Pro Motors with 4-Welded Legs
For Use With
Evergreen EM Motors
Includes
(4) Rubber Grommets with Steel Inserts, 1-1/2 in Hex Head Bolt, Self-Locking 1/4-20 Nut, Torsion Flex Motor Mount Belly Band
Bracket Type
Torsion Flex-4 Leg

Description

Motor Mounting Bracket, For NEMA Frame 48, For Motor Diameter 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.