Shop All Anti-Fatigue Mats
Genuine Joe
Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick
Mfr # GJO70364
Zoro # G3436662
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft
- Width 3 ft
- Thickness 9/16"
- Application Warehouse; Factories
Product Information
- Brand Genuine Joe
- MFR # GJO70364
- Zoro # G3436662
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Details
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- ZORO SELECT Paddle Sign, Stop/Stop (03-856)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0023BL)
- Genuine Joe Anti-Fatigue Mats