Shop All Anti-Fatigue Mats
Genuine Joe
Genuine Joe Anti-Fatigue Mat, 60" L x Rubber
Mfr # GJO70373
Zoro # G3436680
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60"
- Width 36"
- Material Rubber
- Mat Surface Pattern Flexible Domed
Product Information
- Brand Genuine Joe
- MFR # GJO70373
- Zoro # G3436680
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- HY-KO 1In Vinyl White Numbers, Letters & Symbols, 10PK (A30013)
- KONG USA Alex Size 3X, Large Yellow, Black (95201YWF9KK)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- DURABLE CORP 2' X 3' Black W/Yellow Border Anti-Fatigue Mat (442S23BKY)
- NOTRAX 60 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0260YB)
- Genuine Joe Floor Mats