Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd
Mfr # 161514636
Zoro # G4684504
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Pipe Size
1 1/2 in
Connection
Socket x Socket
Coefficient of Volume
334
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161514636
Zoro #
G4684504
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size
1 1/2 in
Length
9 1/16 in
Overall Length
9.06 in
Nominal Valve Size
1 1/2 in
Details
Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Socket x Socket
Coefficient of Volume
334
Body Material
PVC
Seal Material
EPDM, PTFE
Fluid Temp. Range
32 Degrees to 140 Degrees F
Diaphragm Material
EPDM
Max. Pressure
150 psi
Handle Type
Wheel
Diaphragm Valve Type
2-Way
Coefficient of Volume (Cv)
1,263
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Socket
For Media
Chemicals
Standards
ASTM D1784, FDA CFR 21 177.2600, NSF 61
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
Special Features
Locking Handle, Position Indicator
Description
Manual Diaphragm Valve, Coefficient of Volume (Cv) 1,263, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.