Zoro Homepage

Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd

  • Mfr # 161514633

  • Zoro # G4682081


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
3/4 in
Connection
Socket x Socket
Coefficient of Volume
72
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161514633
Zoro #
G4682081
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
3/4 in
Length
6 1/2 in
Overall Length
6.5 in
Nominal Valve Size
3/4 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Socket x Socket
Coefficient of Volume
72
Body Material
PVC
Diaphragm Material
EPDM
Seal Material
EPDM, PTFE
Fluid Temp. Range
32 Degrees to 140 Degrees F
Max. Pressure
150 psi
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
271
Handle Type
Wheel
Operating Temperature - Maximum
140 Degrees F
For Media
Chemicals
Connection Type - Side 1
Socket
Diaphragm Valve Type
2-Way
Special Features
Locking Handle, Position Indicator
Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
Standards
ASTM D1784, FDA CFR 21 177.2600, NSF 61

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 271, Nominal Valve Size 3/4 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.