Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amplitude, Men's Composite Toe Work Boot, Trail Crazy Horse, 9, W, GB00129

  • Mfr # GB00129

  • Zoro # G1228469


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Trail Crazy Horse
Style Number
GB00129
Series
Amplitude
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00129
Zoro #
G1228469
UPC #
718562469004
Country of Origin
China

Dimensions

Size
9
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Trail Crazy Horse
Style Number
GB00129
Series
Amplitude
Waterproof
Yes
Upper Material
Full Grain Leather

Description

Hardworking boots run deep in Georgia Boot's DNA. Designed for those who are constantly on their feet, the Amplitude has been constructed with comfort in mind. All Amplitude work hiker boots feature the memory foam AMP insole for maximum cushioning. The memory foam also conforms to the shape of your foot for a customized fit. The ERGO-FIT safety toe will keep you safe and protected while on the job. The ERGO-FIT safety toe has an ergonomic design to match the actual contours of feet, which allows for better range of motion and comfort. Like many Georgia Boots, this Amplitude work hiker includes the guaranteed Georgia Waterproof System and a soft full-grain leather. The rubber outsole is flexible, as well as oil and slip resistant. Other features include a highly breathable moisture wicking lining and a rubber toe and heel guard for added toughness. The Georgia Boot Amplitude reflects the essence of Georgia Boot: it is durable, comfortable and always ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.