Men's Waterproof Logger Boot, 12 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594135


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594135
UPC #
043538649549
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
12
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Toe Shape
Round
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Polyurethane Footbed
Insulated
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Conductive
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulation Type
Thinsulate(R)
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
COMFORT CORE
Upper Color
Tan
Heel Style
Flat Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Toe Cap Material
Steel
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Logger Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Insulation Weight (PRINT)
400 g
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.